Beli Alat Ukur Ppm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Tool Cabinet (Lemari Perkakas)Deskripsi:Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
- KRISBOW Alat Ukur Konduktivitas Airatribut:
- Measuring Range: 100-10000 ppM
- Dimensions (mm): 170x32x15
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- Tenmars Alat Ukur Karbon Monoksida (Meteran Gas CO)Deskripsi:- 4 digits backlit LCD with maximum 1000 counts.- Dual display of the readings for CO and Temperature.- CO range: 0 ~ 1000ppm.- Temperature range: -20~50 °C (-4~122 °F).- Easy to calibrate at 100ppm or 500ppm.atribut:
- Measuring Range (ppm): 0 ~ 1000
- Resolution (ppm): ±1
- Accuracy: ±(5% +2ppm)
- Repeatability (%): < 2
- Zero Drift in Long Term (ppm): < 5
- Accuracy Temperature: ±1.0°C /±1.8°F
- Dimension (LxWxH) (mm): 156x73x35
- Resolution Temperature: ±0.1°C/±0.1°F
- Response Time (s): < 30
- Sensitivity Drift : < 5% (per year)
- Temperature Range (°C): -20~50 (-4~122°F)
- Typical Sensor Life: 3 years
- KRISBOW Alat Ukur Kualitas Udara Tipe Compactatribut:
- Accuracy: ± 5% F.S
- Auto Power OFF: Adjustable 3, 10 or 30 min inactivity
- Channel Size: 2.5micro m
- Display: 2 inch TFT Color LCD display, 220x176 pixels
- Mass Concentration Range (g/m³): 0 to 2000 micro
- Power: 9V battery
- Resolution: 0.1 Deg.C / 0.1 %RHAccuracy
- Resolution (g/m³): 1 micro
- Temperature Range (°C): -20 to 70 (0 to 100 %RH)
- NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- Hanna Instruments Standard Solution Ammonia ISE 100 ppm (Larutan Standar Amonia)Deskripsi:HI4001-02 is a 500 mL bottle of premium quality 100 ppm (mg/L) ammonia standard solution (as NH3-N).Hanna ISE standards have the lot number and expiration date clearly marked on the label. Bottles are air tight with a tamper-proof seal to ensure the quality of the standard solution. Hanna’s line of standards have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.100 ppm (mg/L) ammonia standardAir tight bottle with tamper-proof sealLot number and expiration date printed on each labelatribut:
- Certificate of Analysis: No
- Size (ml): 500
- Label Types: Non Dangerous/Safe Product
- mg/L (ppm) Value: '100 ((ppm) ammonia (as NH3-N)) at 25°C
- Amprobe Alat Ukur CO2 Terpasang di Dinding (Monitor CO2 Stasioner)Deskripsi:Instant feedback with CO2 levels, with additional temperature and humidity measurements. Built in alarm to warn against dangerous CO2 levels. The permanent mounted CO2-200 Air Quality Meter is designed to measure air quality compliance in critical environment controlled areas such as laboratories and production.atribut:
- Measuring Range (ppm): 0 - 9999 (CO2); 2001 - 9999 (Out of Scale range)
- Resolution CO2 Consentration (ppm): 1
- Resolution Humidity (%): 0.1 (RH)
- Accuracy: ±75ppm±5%
- Temperature (°C): ±0.6
- Temperature Range (°C): -10 - 60
- RH Range (%): 0 - 95
- Accuracy (%): ±3 (RH)
- Dew Point Temperature (°C): -20 - 59.9
- Wet Bulb Temperature (°C): -5 - 59.9
- Power Supply (V): 12 (DC)
- Temperature Resolution (°C/°F): 0.1
- Horiba Ion Meter Potassium LAQUAtwin (Alat Ukur Kadar Ion Kalium)atribut:
- Measurement Principle: Ion Selective Electrode
- Minimum Sample Volume: 0.3ml (0.05ml with sampling sheet B)
- Measurement Range: 4 to 9900 ppm (mg/L) 0.1 to 250 mmol/L 2 to 5000 kg/10a
- Resolution: 0 to 99 ppm: 1 ppm 100 to 990 ppm: 10 ppm 1000 to 9900 ppm: 100 ppm
- Accuracy: ± 10% of actual value
- Calibration Points: Up to 2
- Battery Life: Approx. 400 hours in continuous use without backlight
- Dimensions (mm): 164x29x20 (excluding projections)
- Display: Custom (monochrome) digital LCD with backlight
- Material: ABS epoxy
- Operating Humidity: 85% or less in relative humidity (no condensation)
- Operating Temperature (°C): 5 to 40.0
- Power: CR2032 batteries (2)
- Temperature Calibration (°C): 5 to 40.0
- Temperature Display (°C): o to 50.0
- Amprobe Alat Ukur Karbon Dioksida Genggam (Monitor CO2 Portabel)Deskripsi:Instant feedback with CO2 levels, with additional temperature and humidity measurement. Built in alarm warns against dangerous CO2 levels. The portable CO2-100 Air Quality meter is designed to measure air quality compliance in occupied spaces such as offices, production floors, schools or hospitals.atribut:
- Measuring Range (ppm): 0 - 9999 (CO2); 5001 - 9999 (Out of Scale range)
- RH Range (%): 0 -95
- Temperature Range (°C): -10 - 60
- Dew Point Temperature (°C): -20 - 59.9
- Wet Bulb Temperature (°C): -5 - 59.9
- Resolution CO2 Consentration (ppm): 1
- Resolution Humidity (%): 0.1
- Sensing Tech: CO2-NIDR Sensor
- Humidity: Rotronic Capacitor Type
- Power Supply (V): AA Type (UM-3)
- Temperature Resolution (°C/°F): 0.1
- Mother Tool CO2 Monitor PlusDeskripsi:Control the quality of indoor air with a CO2 monitor. Manage the quality of indoor air in offices. The Building Management Law requires that the indoor CO2 concentration be 1000ppm or less. Equipped with NDIR sensor, simultaneous display of CO2 and temperature, and data logger function.atribut:
- Measurement Target: CO2, temperature, ventilation rate
- Measuring Range (ppm): 0-3000
- Power Supply (V): AA 1.5 x 4 or AC adapter (6V 160mA)
- Reaction Time: Within 2 minutes (63% response)
- Accuracy: ± 50ppm or 5% rdg
- Display: LCD (displays current CO2 concentration and temperature at the same time)
- Dimensions (WxHxD) (mm): 165x80x22
- Measuring Method: NDIR sensor
- Resolution (ppm): CO2: 0-1000 (1ppm), 1000-2000 (5ppm), 2000-3000 (10ppm)
- Resolution (°C): (Temperature) 0.1
- Proofreading: Simple calibration using outside air
- Operating Temperature (°C): 0 to 50
- Humidity Range (% RH): 0 to 90 (0 to 35°C)
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Amprobe Alat Ukur Karbon Monoksida dengan Level CO yang Dapat Disetel (Monitor CO dengan Ambang Batas yang Dapat Disesuaikan)Deskripsi:The Amprobe CM100 is a compact size carbon monoxide (CO) meter for measuring and displaying the presence of carbon monoxide. The CM100 displays the CO level on its digital display. You can set the meter’s alarm to alert when a CO level goes beyond a predetermined safety level. The CM100 manual has a chart of published safety levels for CO.atribut:
- Range (ppm): 0 - 999
- Resolution (ppm): 1
- Accuracy (%): ± 20/± 15
- Battery (V): 1.5 Size (NEDA 24G or IEC R03)
- VITLAB Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Highly transparent. With molded scale and ring marks at the primary scale points. calibrated In. Class B tolerances according to DIN 12681 / ISO 6706. Hexagonal base with bottom studs provides high stability. Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded.
- monotaro Graduated Cylinder PP (Gelas Ukur Lab)Deskripsi:Produk ini juga sering disebut dengan Measuring Cylinderatribut:
- Material: PP
- Scale: Available
- HYDRION Chlorine Test Kit PaperDeskripsi:Hydrion Chlorine Test Kit | Tes Klorin Air | Testkit / Teskit PaperHydrion Chlorine Test Paper merupakan alat test kit untuk pengukur kadar klorin bebas yang sederhana dan mudah untuk digunakan. Alat ini sanggup mengukur dalam range 10-50-100-200 ppm (range konsentrasi 10-200ppm).Cara Pakai:1. Celupkan dalam air yang akan diuji sekitar 1-2 menit.2. Angkat dan lihat perubahan warnanya.3. Bandingkan dengan Color Chart yang tersedia untuk memperkirakan kandungannya.Kapasitas: untuk sekitar 2000 test atau pengujianORIGINAL 100%
Daftar Harga Alat Ukur Ppm Terbaru October 2026
| PPM Sapu Lidi (Bamboo Broom) | Rp8.900 |
| PPM Pel Debu Akrilik (Lobby Duster) | Rp41.900 |
| KRISBOW Tool Cabinet (Lemari Perkakas) | Rp2.199.900 |
| KRISBOW Alat Ukur Konduktivitas Air | Rp1.699.900 |
| KRISBOW Alat Ukur pH & Suhu | Rp2.399.900 |
| Tenmars Alat Ukur Karbon Monoksida (Meteran Gas CO) | Rp8.299.900 |
| KRISBOW Alat Ukur Kualitas Udara Tipe Compact | Rp4.199.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan) | Rp2.999.900 |
| AS ONE Graduated Cylinder PP (Gelas Ukur Lab) | Rp66.900 |
| Hanna Instruments Standard Solution Ammonia ISE 100 ppm (Larutan Standar Amonia) | Rp4.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/f1P106665541-1.jpg)
/j1P106664685-1.jpg)
/dfP104583483-7.jpg)


/niP106784846-1.jpg)

/puP102029930-2.jpg)
/9fP103489339-2.jpg)
/4fP106217159-1.jpg)
/gyP106086610-1.jpg)
/m2P107361794-1.jpg)
/hqP106086638-1.jpg)

/1mP102079058-3.jpg)
/i8P106086656-1.jpg)
/agP103518376-1.jpg)
/8tP101568317-2.jpg)

/30P106503108-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)